
5 oz. Clear Plastic Champagne Flutes (96 flutes), 96PK
Mfr # 6957-CASE
Zoro # G205392556
product price: $56.99
/pk 96, $0.59/eaKey Features
color
Clear
Flat/Top Diameter
2.75 in
Disposable Foodware Color
Clear
Base Diameter
2.5 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6957-CASE
Zoro #
G205392556
UPC #
810049103538
Country of Origin
China
Dimensions
size
5 oz Champagne Flutes
Flat/Top Diameter
2.75 in
Base Diameter
2.5 in
Depth
8 in
Details
color
Clear
Disposable Foodware Color
Clear
Item
Drinkware
Material
Plastic
Description
5 oz. Clear Plastic Champagne Flutes (96 flutes)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.