Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 oz. Clear Square Plastic Dessert Bowls (120 Bowls), 120PK

  • Mfr # 6925-CASE

  • Zoro # G505392485


product price: $52.79
/pk 120, $0.44/ea

Key Features

Disposable Plate Size
3.75 in
Material
Plastic
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6925-CASE
Zoro #
G505392485
UPC #
810049104115
Country of Origin
China

Dimensions

size
5 oz Dessert Bowls
Disposable Plate Size
3.75 in
Depth
2 in

Details

color
Clear
Item
Bowls
Color
Clear
Material
Plastic

Description

5 oz. Clear Square Plastic Dessert Bowls (120 Bowls)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.