5 oz. Crystal Clear Plastic Disposable Party Cups (500 Cups), 500PK

  • Mfr # 525-CASE

  • Zoro # G605392507


product price: $58.99
/pk 500, $0.12/ea

Key Features

Disposable Foodware Color
Clear
Depth
2.5 in
Material
Plastic
Base Diameter
2.9 in
Flat/Top Diameter
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525-CASE
Zoro #
G605392507
UPC #
810049105198
Country of Origin
China

Dimensions

size
5 oz Cups
Depth
2.5 in
Base Diameter
2.9 in
Flat/Top Diameter
1.8 in

Details

color
Clear
Item
Drinkware
Disposable Foodware Color
Clear
Material
Plastic

Description

5 oz. Crystal Clear Plastic Disposable Party Cups (500 Cups)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.