
5 oz. Solid White Rounded Square Disposable Plastic Dessert Bowls (120 Bowls), 120PK
Mfr # 4835WH-CASE
Zoro # G405392509
product price: $52.79
/pk 120, $0.44/eaKey Features
Disposable Plate Size
5 in
Depth
2 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4835WH-CASE
Zoro #
G405392509
UPC #
710859382546
Country of Origin
China
Dimensions
size
5 oz Dessert Bowls
Disposable Plate Size
5 in
Depth
2 in
Details
color
White
Item
Bowls
Material
Plastic
Color
White
Description
5 oz. Solid White Rounded Square Disposable Plastic Dessert Bowls (120 Bowls)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.