Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 oz. White Square Plastic Dessert Bowls (120 Bowls), 120PK

  • Mfr # 6915-CASE

  • Zoro # G905392887


product price: $58.79
/pk 120, $0.49/ea

Key Features

Disposable Plate Size
4.75 in
Material
Plastic
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6915-CASE
Zoro #
G905392887
UPC #
810049104276
Country of Origin
China

Dimensions

size
5 oz Dessert Bowls
Disposable Plate Size
4.75 in
Depth
2 in

Details

color
White
Material
Plastic
Color
White
Item
Bowls

Description

5 oz. White Square Plastic Dessert Bowls (120 Bowls)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.