
5" Square Palm Leaf Eco Friendly Disposable Pastry Plates (100 Plates), 100PK
Mfr # 4665S-CASE
Zoro # G005392312
product price: $43.39
/pk 100, $0.43/eaKey Features
color
Natural
Disposable Plate Size
5 in
Color
Natural
Material
Palm Leaf
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4665S-CASE
Zoro #
G005392312
UPC #
810049101695
Country of Origin
India
Dimensions
size
5" Pastry Plates
Disposable Plate Size
5 in
Details
color
Natural
Color
Natural
Material
Palm Leaf
Item
Plates
Description
5" Square Palm Leaf Eco Friendly Disposable Pastry Plates (100 Plates)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.