Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

54 x 108 Clear Rectangular Disposable Plastic Tablecloths 96 Tablecloths, 96PK

  • Mfr # 813270-CL-CASE

  • Zoro # G107478815


product price: $132.99
/pk 96, $1.39/ea
Free Shipping & Returns

Key Features

Type
Tablecloths
Color
Clear
Dimensions
54" x 108"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
813270-CL-CASE
Zoro #
G107478815
UPC #
674012832265
Country of Origin
China

Dimensions

Dimensions
54" x 108"

Details

Type
Tablecloths
Color
Clear

Description

Dimensions 54 x 108 Case quantity 96 tablecloths Color Clear Shape Rectangular Material Plastic Disposable Onetime, single party use Table Drop On a 25 foot wide, 96 8 ft long table seats 4 on each side, this tablecloth will drop down 10 off the sides and 6 on the ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.