
5.5" x 8.5" Black Rectangular Plastic Dessert Plates (120 Plates), 120PK
Mfr # 6903-CASE
Zoro # G405392622
product price: $67.79
/pk 120, $0.56/eaKey Features
size
5.5" x 8.5" Plates
Disposable Plate Size
5.25 in
Depth
1.25 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6903-CASE
Zoro #
G405392622
UPC #
810049104337
Country of Origin
China
Dimensions
size
5.5" x 8.5" Plates
Disposable Plate Size
5.25 in
Depth
1.25 in
Details
color
Black
Item
Plates
Color
Black
Material
Plastic
Description
5.5" x 8.5" Black Rectangular Plastic Dessert Plates (120 Plates)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.