Zoro Homepage

5.5" x 8.5" Clear Rectangular Plastic Dessert Plates (120 Plates), 120PK

  • Mfr # 6923-CASE

  • Zoro # G105392632


product price: $67.79
/pk 120, $0.56/ea

Key Features

size
5.5" x 8.5" Plates
Disposable Plate Size
5.5 in
Depth
1.25 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6923-CASE
Zoro #
G105392632
UPC #
810049104139
Country of Origin
China

Dimensions

size
5.5" x 8.5" Plates
Disposable Plate Size
5.5 in
Depth
1.25 in

Details

color
Clear
Color
Clear
Item
Plates
Material
Plastic

Description

5.5" x 8.5" Clear Rectangular Plastic Dessert Plates (120 Plates)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.