6" Clear Flair Plastic Pastry Plates (180 Plates), 180PK

  • Mfr # 206C-CASE

  • Zoro # G905392825


product price: $53.15
/pk 180, $0.30/ea

Key Features

Material
Plastic
Depth
1 in
Disposable Plate Size
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206C-CASE
Zoro #
G905392825
UPC #
810049106157
Country of Origin
China

Dimensions

size
6" Pastry Plates
Depth
1 in
Disposable Plate Size
6 in

Details

color
Clear
Item
Plates
Material
Plastic
Color
Clear

Description

6" Clear Flair Plastic Pastry Plates (180 Plates)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.