
6 oz. Black with Gold Rim Organic Round Disposable Plastic Dessert Bowls (120 Bowls), 120PK
Mfr # 936-BG-CASE
Zoro # G805392987
product price:Â $46.19
/pk 120, $0.38/eaKey Features
Material
Plastic
Depth
1.75 in
Disposable Plate Size
4.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
936-BG-CASE
Zoro #
G805392987
UPC #
710859379126
Country of Origin
China
Dimensions
size
6 oz Dessert Bowls
Depth
1.75 in
Disposable Plate Size
4.25 in
Details
Item
Bowls
color
Black with Gold
Material
Plastic
Color
Black with Gold
Description
6 oz. Black with Gold Rim Organic Round Disposable Plastic Dessert Bowls (120 Bowls)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.