Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 oz. Clear Plastic Martini Glasses (192 Glasses), 192PK

  • Mfr # 6944-CASE

  • Zoro # G505392782


product price: $91.49
/pk 192, $0.48/ea
Free Shipping & Returns

Key Features

color
Clear
Material
Plastic
Disposable Foodware Color
Clear
Depth
5.5 in
Flat/Top Diameter
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6944-CASE
Zoro #
G505392782
UPC #
810049103637
Country of Origin
China

Dimensions

Depth
5.5 in
Flat/Top Diameter
2.5 in
Base Diameter
3.75 in

Details

color
Clear
capacity
6 oz Glasses
Material
Plastic
Item
Drinkware
Disposable Foodware Color
Clear

Description

6 oz. Clear Plastic Martini Glasses (192 Glasses)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.