Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 oz. Solid White Organic Round Disposable Plastic Dessert Bowls (120 Bowls), 120PK

  • Mfr # 936-WH-CASE

  • Zoro # G005392299


original price: $47.29
5% off
new price: $44.59
/pk 120, $0.37/ea

Key Features

Material
Plastic
Depth
1.75 in
Disposable Plate Size
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
936-WH-CASE
Zoro #
G005392299
UPC #
710859379089
Country of Origin
China

Dimensions

size
6 oz Dessert Bowls
Depth
1.75 in
Disposable Plate Size
4.25 in

Details

color
White
Material
Plastic
Color
White
Item
Bowls

Description

6 oz. Solid White Organic Round Disposable Plastic Dessert Bowls (120 Bowls)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.