Shop SMARTY HAD A PARTY
See all product information
Create Account
6 oz Squat Paper Soup Cups with Paper Lids, 1000PK
- Mfr # 606PLCS-CASE
- Zoro # G323749508
product price:Â
$
116.99
/pk of 1000, $0.12/ea
Free Shipping & Returns
Key Features
Inside Diameter
2.85 in
Basic Foodware Material
Paper
Outside Diameter
3 in
Size
6 oz
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 606PLCS-CASE
- Zoro #
- G323749508
- UPC #
- 6.16422E+11
- Country of Origin
- China
Dimensions
- Inside Diameter
- 2.85 in
- Outside Diameter
- 3 in
- Size
- 6 oz
- Height
- 3 in
Details
- Item
- Soup Cups with Lids
- Basic Foodware Material
- Paper
- Capacity
- 1000 Settings
- Color
- White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.