6" Square Palm Leaf Eco Friendly Disposable Appetizer/Salad Plates (100 Plates), 100PK

  • Mfr # 4676S-CASE

  • Zoro # G905392993


product price: $51.79
/pk 100, $0.52/ea

Key Features

color
Natural
Material
Palm Leaf
Color
Natural
Disposable Plate Size
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4676S-CASE
Zoro #
G905392993
UPC #
710859380436
Country of Origin
India

Dimensions

size
6" Salad Plates
Disposable Plate Size
6 in

Details

color
Natural
Material
Palm Leaf
Color
Natural
Item
Plates

Description

6" Square Palm Leaf Eco Friendly Disposable Appetizer/Salad Plates (100 Plates)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.