6" White Flair Plastic Pastry Plates (180 Plates), 180PK

  • Mfr # 206WH-CASE

  • Zoro # G305392869


original price: $47.99
new price: $47.79
/pk 180, $0.27/ea

Key Features

Depth
1 in
Material
Plastic
Disposable Plate Size
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206WH-CASE
Zoro #
G305392869
UPC #
810049106256
Country of Origin
China

Dimensions

size
6" Pastry Plates
Depth
1 in
Disposable Plate Size
6 in

Details

color
White
Item
Plates
Material
Plastic
Color
White

Description

6" White Flair Plastic Pastry Plates (180 Plates)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.