6" White with Gold Edge Rim Plastic Pastry Plates (120 Plates), 120PK

  • Mfr # 116G-CASE

  • Zoro # G005392992


product price: $35.79
/pk 120, $0.30/ea

Key Features

Depth
1 in
Material
Plastic
Disposable Plate Size
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
116G-CASE
Zoro #
G005392992
UPC #
810049107055
Country of Origin
China

Dimensions

size
6" Pastry Plates
Depth
1 in
Disposable Plate Size
6 in

Details

color
White with Gold
Item
Plates
Color
White with Gold
Material
Plastic

Description

6" White with Gold Edge Rim Plastic Pastry Plates (120 Plates)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.