6.25" Black with Gold Floral Round Plastic Pastry Plates, 120PK

  • Mfr # 226BG-CASE

  • Zoro # G822761605


product price:  $48.79
/pk 120, $0.41/ea

Key Features

Color
Black with Gold
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
226BG-CASE
Zoro #
G822761605
UPC #
640711102480
Country of Origin
China

Details

Color
Black with Gold
Item
Plates
Material
Plastic

Description

Approx. outer diameter: 6 1/4" Case quantity: 12 packs of 10 plates Color: Black with Gold Shape: Round Material: Plastic Disposable: One-time, single party use Recycling code: #6 PS Polystyrene BPA-free: Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.