
6.25" Clear Economy Round Plastic Pastry Plates, 120PK
Mfr # 116CL-CASE
Zoro # G822761483
product price: $49.79
/pk 120, $0.41/eaKey Features
Disposable Plate Size
6.25 in
Material
Plastic
Depth
1 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
116CL-CASE
Zoro #
G822761483
UPC #
640711102589
Country of Origin
China
Dimensions
Disposable Plate Size
6.25 in
Depth
1 in
Details
Item
Plates
Material
Plastic
Color
Clear
Description
Approx. inner diameter: 5 1/4" Approx. outer diameter: 6 1/4" Approx. outer rim diameter: 1" Case quantity: 12 packs of 10 plates Color: Clear Shape: Round Material: Plastic Disposable: One-time, single party use Recycling code: #6 PS Polystyrene BPA-free: Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.