
625 Navy Flat Round Disposable Plastic Pastry Plates 120 Plates, 120PK
Mfr # 836-N-CASE
Zoro # G307478776
product price: $42.39
/pk 120, $0.35/eaKey Features
Food Service Disposables Grouping
Pastry Plates
Material
Plastic
Color
Navy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
836-N-CASE
Zoro #
G307478776
UPC #
674012822839
Country of Origin
China
Dimensions
Disposable Plate Size
6.25"
Details
Disposable Foodware Color
Navy
Food Service Disposables Grouping
Pastry Plates
Item
Plates
Material
Plastic
Color
Navy
Description
Approx outer diameter 625 Case quantity 12 packs of 10 plates Color Navy Shape Round Material Plastic Disposable Onetime, single party use Recycling code 6 PS Polystyrene BPAfree Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.