
625 Solid White Economy Round Disposable Plastic Pastry Plates 120 Plates, 120PK
Mfr # 116WH-CASE
Zoro # G707478925
product price: $41.29
/pk 120, $0.34/eaKey Features
Food Service Disposables Grouping
Pastry Plates
Disposable Foodware Color
White
Color
White
Depth
1 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
116WH-CASE
Zoro #
G707478925
UPC #
674012823492
Country of Origin
China
Dimensions
Disposable Plate Size
6.25"
Depth
1 in
Details
Food Service Disposables Grouping
Pastry Plates
Disposable Foodware Color
White
Item
Plates
Color
White
Material
Plastic
Description
Approx inner diameter 525 Approx outer diameter 625 Approx outer rim diameter 1 Case quantity 12 packs of 10 plates ColorWhite Shape Round Material Plastic Disposable Onetime, single party use Recycling code 6 PS Polystyrene BPAfree Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.