
6.5" Black with Gold Square Edge Rim Plastic Appetizer/Salad Plates (120 Plates), 120PK
Mfr # 506G-CASE
Zoro # G305392739
product price:Â $57.29
/pk 120, $0.48/eaKey Features
Disposable Plate Size
5.5 in
Depth
6.5 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
506G-CASE
Zoro #
G305392739
UPC #
810049105419
Country of Origin
China
Dimensions
size
6.5" Salad Plates
Disposable Plate Size
5.5 in
Depth
6.5 in
Details
color
Black with Gold
Color
Black with Gold
Material
Plastic
Item
Plates
Description
6.5" Black with Gold Square Edge Rim Plastic Appetizer/Salad Plates (120 Plates)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.