Zoro Homepage

6.5" Ivory Square Plastic Cake Plates (120 Plates), 120PK

  • Mfr # 6936-CASE

  • Zoro # G805392925


product price: $56.09
/pk 120, $0.47/ea

Key Features

Disposable Plate Size
6.5 in
Material
Plastic
Depth
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6936-CASE
Zoro #
G805392925
UPC #
810049103750
Country of Origin
China

Dimensions

size
6.5" Cake Plates
Disposable Plate Size
6.5 in
Depth
1.25 in

Details

color
Ivory
Material
Plastic
Item
Plates
Color
Ivory

Description

6.5" Ivory Square Plastic Cake Plates (120 Plates)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.