
6.5" Tropical Coral Square Plastic Cake Plates (120 Plates), 120PK
Mfr # 9956-CASE
Zoro # G605392477
product price: $53.79
/pk 120, $0.45/eaKey Features
Disposable Plate Size
6.5 in
Depth
1.25 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9956-CASE
Zoro #
G605392477
UPC #
710859377993
Country of Origin
China
Dimensions
size
6.5" Cake Plates
Disposable Plate Size
6.5 in
Depth
1.25 in
Details
color
Tropical Coral
Item
Plates
Color
Tropical Coral
Material
Plastic
Description
6.5" Tropical Coral Square Plastic Cake Plates (120 Plates)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.