Zoro Homepage

6.5" White Square Plastic Cake Plates, 120PK

  • Mfr # 6916-CASE

  • Zoro # G304994927


product price: $54.69
/pk 120, $0.46/ea

Key Features

Material
Plastic
Disposable Plate Size
6.5 in
Depth
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6916-CASE
Zoro #
G304994927
UPC #
810049104290
Country of Origin
China

Dimensions

size
6.5" Cake Plates
Disposable Plate Size
6.5 in
Depth
1.25 in

Details

color
White
Color
White
Material
Plastic
Item
Plates

Description

6.5" White Square Plastic Cake Plates (120 Plates)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.