Zoro Homepage

7" Clear Wave Plastic Appetizer/Salad Plates (120 Plates), 120PK

  • Mfr # 7927-CASE

  • Zoro # G905392962


product price: $58.89
/pk 120, $0.49/ea

Key Features

Disposable Plate Size
7 in
Material
Plastic
Depth
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7927-CASE
Zoro #
G905392962
UPC #
810049102371
Country of Origin
China

Dimensions

size
7" Salad Plates
Disposable Plate Size
7 in
Depth
1.5 in

Details

color
Clear
Item
Plates
Material
Plastic
Color
Clear

Description

7" Clear Wave Plastic Appetizer/Salad Plates (120 Plates)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.