Zoro Homepage

7 oz. Clear Square Bottom Disposable Plastic Cups (500 Cups), 500PK

  • Mfr # 6952R-CASE

  • Zoro # G505392508


product price: $87.99
/pk 500, $0.18/ea
Free Shipping & Returns

Key Features

color
Clear
Disposable Foodware Color
Clear
Flat/Top Diameter
1.5 in
Depth
3.5 in
Base Diameter
2.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6952R-CASE
Zoro #
G505392508
UPC #
810049100513
Country of Origin
China

Dimensions

Flat/Top Diameter
1.5 in
Depth
3.5 in
Base Diameter
2.34 in

Details

color
Clear
capacity
7 oz
Disposable Foodware Color
Clear
Item
Drinkware
Material
Plastic

Description

7 oz. Clear Square Bottom Disposable Plastic Cups (500 Cups)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.