
7 oz. Crystal Clear Round Plastic Disposable Party Cups (500 Cups), 500PK
Mfr # 6952-CASE
Zoro # G805392512
product price:Â $84.99
/pk 500, $0.17/ea
Free Shipping & Returns
Key Features
Base Diameter
2.75 in
Flat/Top Diameter
1.75 in
Depth
3.25 in
Material
Plastic
Disposable Foodware Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6952-CASE
Zoro #
G805392512
UPC #
810049101510
Country of Origin
China
Dimensions
size
7 oz Cups
Base Diameter
2.75 in
Flat/Top Diameter
1.75 in
Depth
3.25 in
Details
color
Clear
Material
Plastic
Item
Drinkware
Disposable Foodware Color
Clear
Description
7 oz. Crystal Clear Round Plastic Disposable Party Cups (500 Cups)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.