
7.5" Black with Gold Fancy Round Disposable Plastic Salad Plates, 120PK
Mfr # 8887-BG-CASE
Zoro # G822761629
product price:Â $54.49
/pk 120, $0.45/eaKey Features
Depth
1 in
Disposable Plate Size
7.5 in
Color
Black with Gold
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8887-BG-CASE
Zoro #
G822761629
UPC #
649310996919
Country of Origin
China
Dimensions
Depth
1 in
Disposable Plate Size
7.5 in
Details
Item
Plates
Color
Black with Gold
Material
Plastic
Description
Approx. inner diameter: 6 1/2" Approx. outer diameter: 7 1/2" Approx. outer rim diameter: 1" Case quantity: 12 packs of 10 plates Color: Black with Gold Shape: Round Material: Plastic Disposable: One-time, single party use Recycling code: #6 PS Polystyrene BPA-free: Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.