
7.5" Clear Blue with Gold Rim Hammered Glass Disposable Plastic Appetizer/Salad Plates, 120PK
Mfr # 8867-BG-CASE
Zoro # G322761457
product price:Â $54.49
/pk 120, $0.45/eaKey Features
Disposable Plate Size
7.5 in
Material
Plastic
Color
Clear Blue with Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8867-BG-CASE
Zoro #
G322761457
UPC #
649310996285
Country of Origin
China
Dimensions
Disposable Plate Size
7.5 in
Details
Item
Plates
Material
Plastic
Color
Clear Blue with Gold
Description
Approx. outer diameter: 7 1/2" Case quantity: 12 packs of 10 plates Color: Clear Blue with Gold Shape: Round Material: Plastic Disposable: One-time, single party use Recycling code: #6 PS Polystyrene BPA-free: Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.