7.5" Clear Economy Round Plastic Appetizer/Salad Plates, 120PK

  • Mfr # 117CL-CASE

  • Zoro # G922761611


product price: $54.49
/pk 120, $0.45/ea

Key Features

Disposable Plate Size
7.5 in
Color
Clear
Material
Plastic
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117CL-CASE
Zoro #
G922761611
UPC #
640711102602
Country of Origin
China

Dimensions

Disposable Plate Size
7.5 in
Depth
1 in

Details

Color
Clear
Material
Plastic
Item
Plates

Description

Approx. inner diameter: 6 1/2" Approx. outer diameter: 7 1/2" Approx. outer rim diameter: 1" Case quantity: 12 packs of 10 plates Color: Clear Shape: Round Material: Plastic Disposable: One-time, single party use Recycling code: #6 PS Polystyrene BPA-free: Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.