
7.5" Clear with Gold Rim Organic Round Plastic Appetizer/Salad Plates, 120PK
Mfr # 937CLG-CASE
Zoro # G822761551
product price:Â $73.99
/pk 120, $0.62/eaKey Features
Color
Clear with Gold
Depth
7.5 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
937CLG-CASE
Zoro #
G822761551
UPC #
640711102381
Country of Origin
China
Dimensions
Depth
7.5 in
Details
Item
Plates
Color
Clear with Gold
Material
Plastic
Description
Approx. outer diameter: 7 1/2" Case quantity: 12 packs of 10 plates Color: Clear with Gold Rim Shape: Round Material: Plastic Disposable: One-time, single party use Recycling code: #6 PS Polystyrene BPA-free: Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.