
7.5" Ivory Vintage Round Disposable Plastic Appetizer/Salad Plates (120 Plates), 120PK
Mfr # 867IV-CASE
Zoro # G305392579
product price:Â $48.39
/pk 120, $0.40/eaKey Features
Disposable Plate Size
7.5 in
Depth
1 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
867IV-CASE
Zoro #
G305392579
UPC #
810049101053
Country of Origin
China
Dimensions
size
7.5" Salad Plates
Disposable Plate Size
7.5 in
Depth
1 in
Details
color
Ivory
Color
Ivory
Item
Plates
Material
Plastic
Description
7.5" Ivory Vintage Round Disposable Plastic Appetizer/Salad Plates (120 Plates)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.