
7.5" Ivory with Gold Edge Rim Plastic Appetizer/Salad Plates (120 Plates), 120PK
Mfr # 137G-CASE
Zoro # G105392625
product price:Â $40.49
/pk 120, $0.34/eaKey Features
Disposable Plate Size
7.5 in
Depth
1 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
137G-CASE
Zoro #
G105392625
UPC #
810049106935
Country of Origin
China
Dimensions
size
7.5" Salad Plates
Disposable Plate Size
7.5 in
Depth
1 in
Details
color
Ivory with Gold
Item
Plates
Material
Plastic
Color
Ivory with Gold
Description
7.5" Ivory with Gold Edge Rim Plastic Appetizer/Salad Plates (120 Plates)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.