7.5" Pink with Gold Rim Round Blossom Disposable Plastic Appetizer/Salad Plates (120 Plates), 120PK

  • Mfr # 4847PG-CASE

  • Zoro # G905392405


product price:  $44.59
/pk 120, $0.37/ea

Key Features

Material
Plastic
Depth
1.25 in
Disposable Plate Size
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4847PG-CASE
Zoro #
G905392405
UPC #
710859382188
Country of Origin
China

Dimensions

size
7.5" Salad Plates
Depth
1.25 in
Disposable Plate Size
7.5 in

Details

Item
Plates
color
Pink with Gold
Material
Plastic
Color
Pink with Gold

Description

7.5" Pink with Gold Rim Round Blossom Disposable Plastic Appetizer/Salad Plates (120 Plates)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.