7.5" Solid Green Holiday Round Disposable Plastic Appetizer/Salad Plates (120 Plates), 120PK

  • Mfr # 117GR-CASE

  • Zoro # G305392562


product price: $39.79
/pk 120, $0.33/ea

Key Features

Material
Plastic
Disposable Plate Size
7.5 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117GR-CASE
Zoro #
G305392562
UPC #
810049108557
Country of Origin
China

Dimensions

size
7.5" Salad Plates
Disposable Plate Size
7.5 in
Depth
1 in

Details

color
Green
Material
Plastic
Item
Plates
Color
Green

Description

7.5" Solid Green Holiday Round Disposable Plastic Appetizer/Salad Plates (120 Plates)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.