
7.5" Solid White Organic Round Disposable Plastic Appetizer/Salad Plates (120 Plates), 120PK
Mfr # 937W-CASE
Zoro # G105392298
product price: $61.39
/pk 120, $0.51/eaKey Features
Depth
7.5 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
937W-CASE
Zoro #
G105392298
UPC #
810049109899
Country of Origin
China
Dimensions
size
7.5" Salad Plates
Depth
7.5 in
Details
color
White
Color
White
Material
Plastic
Item
Plates
Description
7.5" Solid White Organic Round Disposable Plastic Appetizer/Salad Plates (120 Plates)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.