7.5" White with Gold Vintage Rim Round Disposable Plastic Appetizer/Salad Plates (120 Plates), 120PK

  • Mfr # 867G-CASE

  • Zoro # G705392599


original price:  $46.99 , new price: $45.49 , 3 percent off
new price:  $45.49
/pk 120, $0.38/ea

Key Features

Disposable Plate Size
7.5 in
Material
Plastic
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
867G-CASE
Zoro #
G705392599
UPC #
810049100599
Country of Origin
China

Dimensions

size
7.5" Salad Plates
Disposable Plate Size
7.5 in
Depth
1 in

Details

Item
Plates
color
White with Gold
Material
Plastic
Color
White with Gold

Description

7.5" White with Gold Vintage Rim Round Disposable Plastic Appetizer/Salad Plates (120 Plates)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.