
7.5" White with Pink and Gold Mosaic Rim Round Plastic Appetizer/Salad Plates (120 Plates), 120PK
Mfr # 897PG-CASE
Zoro # G405392608
product price:Â $48.15
/pk 120, $0.40/eaKey Features
Disposable Plate Size
7.5 in
Depth
1 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
897PG-CASE
Zoro #
G405392608
UPC #
810049100117
Country of Origin
China
Dimensions
size
7.5" Salad Plates
Disposable Plate Size
7.5 in
Depth
1 in
Details
Item
Plates
color
White with Pink and Gold
Color
White with Pink and Gold
Material
Plastic
Description
7.5" White with Pink and Gold Mosaic Rim Round Plastic Appetizer/Salad Plates (120 Plates)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.