7.5" White with Silver Dots Round Blossom Disposable Plastic Salad Plates (120 Plates), 120PK

  • Mfr # 987-S-CASE

  • Zoro # G205392860


original price:  $46.99 , new price: $45.29 , 3 percent off
new price:  $45.29
/pk 120, $0.38/ea

Key Features

Disposable Plate Size
7.5 in
Material
Plastic
Depth
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
987-S-CASE
Zoro #
G205392860
UPC #
710859369684
Country of Origin
China

Dimensions

size
7.5" Salad Plates
Disposable Plate Size
7.5 in
Depth
1.25 in

Details

color
White with Silver
Color
White with Silver Dots
Material
Plastic
Item
Plates

Description

7.5" White with Silver Dots Round Blossom Disposable Plastic Salad Plates (120 Plates)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.