
7.5" White w/Silver Rim Round Blossom Disposable Plastic Appetizer/Salad Plates (120 Plates), 120PK
Mfr # 4847WHS-CASE
Zoro # G705392414
product price:Â $46.79
/pk 120, $0.39/eaKey Features
Disposable Plate Size
7.5 in
Material
Plastic
Depth
1.25 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4847WHS-CASE
Zoro #
G705392414
UPC #
710859382126
Country of Origin
China
Dimensions
size
7.5" Salad Plates
Disposable Plate Size
7.5 in
Depth
1.25 in
Details
color
White with Silver
Color
White with Silver
Material
Plastic
Item
Plates
Description
7.5" White with Silver Rim Round Blossom Disposable Plastic Appetizer/Salad Plates (120 Plates)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.