Zoro Homepage

8" Clear Square Plastic Appetizer/Salad Plates (120 Plates), 120PK

  • Mfr # 6928-CASE

  • Zoro # G205392389


product price: $92.19
/pk 120, $0.77/ea
Free Shipping & Returns

Key Features

Depth
1.5 in
Disposable Plate Size
8 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6928-CASE
Zoro #
G205392389
UPC #
810049103873
Country of Origin
China

Dimensions

size
8" Salad Plates
Depth
1.5 in
Disposable Plate Size
8 in

Details

color
Clear
Item
Plates
Color
Clear
Material
Plastic

Description

8" Clear Square Plastic Appetizer/Salad Plates (120 Plates)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.