Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 oz. Black Square Plastic Coffee Mugs, 192PK

  • Mfr # 6934B-CASE

  • Zoro # G922761536


product price: $112.99
/pk 192, $0.59/ea
Free Shipping & Returns

Key Features

Material
Plastic
Disposable Foodware Color
Black
Depth
3.25 in
Flat/Top Diameter
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6934B-CASE
Zoro #
G922761536
UPC #
810049103910
Country of Origin
China

Dimensions

Depth
3.25 in
Flat/Top Diameter
1.75 in

Details

Material
Plastic
Disposable Foodware Color
Black
Item
Drinkware

Description

Approx. top dimensions: 3 1/4" x 3 1/4" Approx. bottom dimensions: 1 3/4" x 1 3/4" Approx. height: 3 1/4" Flush fill capacity: 8 oz Practical fill capacity: 6 oz Case quantity: 24 packs of 8 mugs Color: Black Shape: Square Material: Plastic Disposable: One-time, single party use Recycling code: #6 PS Polystyrene BPA-free: Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.