8 oz Black with Gold Edge Rim Round Plastic Coffee Mugs 120 Mugs, 120PK

  • Mfr # 6934-BKG-CASE

  • Zoro # G607479039


product price:  $70.29
/pk 120, $0.59/ea

Key Features

Size
8 oz
Material
Plastic
Base Diameter
3 in
Depth
3.5 in
Flat/Top Diameter
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6934-BKG-CASE
Zoro #
G607479039
UPC #
710859382959
Country of Origin
China

Dimensions

Size
8 oz
Base Diameter
3 in
Depth
3.5 in
Flat/Top Diameter
2.5 in

Details

Item
Drinkware
Disposable Foodware Color
Black with Gold
Material
Plastic

Description

Approx top diameter 3 Approx bottom diameter 25 Approx height 35 Flush fill capacity 8 oz Practical fill capacity 6 oz Case quantity 12 packs of 10 mugs Color Black withGold Rim Shape Round Material Plastic Disposable Onetime, single party use Recycling code 6 PS Polystyrene BPAfree Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.