8 oz. Clear Plastic Pedestal Wine Glasses (240 Glasses), 240PK

  • Mfr # 6956-CASE

  • Zoro # G705392551


product price:  $78.45
/pk 240, $0.33/ea
Free Shipping & Returns

Key Features

color
Clear
Base Diameter
2.75 in
Disposable Foodware Color
Clear
Material
Plastic
Flat/Top Diameter
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6956-CASE
Zoro #
G705392551
UPC #
810049103552
Country of Origin
China

Dimensions

Base Diameter
2.75 in
Flat/Top Diameter
2.5 in
Depth
4 in

Details

color
Clear
capacity
8 oz Wine Glasses
Disposable Foodware Color
Clear
Item
Drinkware
Material
Plastic

Description

8 oz. Clear Plastic Pedestal Wine Glasses (240 Glasses)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.