8 oz Clear Stripe Round Disposable Plastic Champagne Flutes 48 Champagne Flutes, 48PK

  • Mfr # 1708-CASE

  • Zoro # G007478977


product price:  $114.99
/pk 48, $2.40/ea
Free Shipping & Returns

Key Features

Disposable Foodware Color
Clear
Base Diameter
3 in
Depth
9 in
Material
Plastic
Flat/Top Diameter
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1708-CASE
Zoro #
G007478977
UPC #
674012825199
Country of Origin
China

Dimensions

Size
8 oz
Base Diameter
3 in
Depth
9 in
Flat/Top Diameter
2.75 in

Details

Disposable Foodware Color
Clear
Material
Plastic
Item
Drinkware

Description

Approxtop diameter 275 Approxbottom diameter 3 Approx height 9 Flush fill capacity 8 oz Practical fill capacity 6 oz Case quantity 12 packs of 4 flutes Color Clear Shape Round Material Plastic Disposable Onetime, single use party use, or reusable yours to keep Recycling code 6 PS Polystyrene BPAfree Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.