8 oz. Crystal Cut Plastic Champagne Flutes (48 Glasses), 48PK

  • Mfr # 1705-CASE

  • Zoro # G105392427


product price: $106.99
/pk 48, $2.23/ea
Free Shipping & Returns

Key Features

color
Clear
Base Diameter
2.75 in
Disposable Foodware Color
Clear
Depth
9 in
Flat/Top Diameter
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1705-CASE
Zoro #
G105392427
UPC #
810049101558
Country of Origin
China

Dimensions

size
8 oz Champagne Flutes
Base Diameter
2.75 in
Depth
9 in
Flat/Top Diameter
2.25 in

Details

color
Clear
Disposable Foodware Color
Clear
Item
Drinkware
Material
Plastic

Description

8 oz. Crystal Cut Plastic Champagne Flutes (48 Glasses)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.