Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 oz. Crystal Cut Plastic Wine Glasses (48 Glasses), 48PK

  • Mfr # 1704-CASE

  • Zoro # G705392513


product price: $106.99
/pk 48, $2.23/ea
Free Shipping & Returns

Key Features

color
Clear
Disposable Foodware Color
Clear
Flat/Top Diameter
3 in
Base Diameter
2.75 in
Depth
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1704-CASE
Zoro #
G705392513
UPC #
810049106454
Country of Origin
China

Dimensions

size
8 oz Wine Goblets
Flat/Top Diameter
3 in
Base Diameter
2.75 in
Depth
6.75 in

Details

color
Clear
Disposable Foodware Color
Clear
Item
Drinkware
Material
Plastic

Description

8 oz. Crystal Cut Plastic Wine Glasses (48 Glasses)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.