Zoro Homepage

8 oz. White Square Plastic Coffee Mugs (192 Mugs), 192PK

  • Mfr # 6934W-CASE

  • Zoro # G905392955


product price: $108.99
/pk 192, $0.57/ea
Free Shipping & Returns

Key Features

Depth
3.25 in
Flat/Top Diameter
1.75 in
Disposable Foodware Color
White
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6934W-CASE
Zoro #
G905392955
UPC #
810049103774
Country of Origin
China

Dimensions

Depth
3.25 in
Flat/Top Diameter
1.75 in

Details

capacity
8 oz Mugs
color
White
Item
Drinkware
Disposable Foodware Color
White
Material
Plastic

Description

8 oz. White Square Plastic Coffee Mugs (192 Mugs)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.