
8 oz. White with Gold Edge Rim Round Plastic Coffee Mugs (120 Mugs), 120PK
Mfr # 6934-WHG-CASE
Zoro # G305392425
product price:Â $70.95
/pk 120, $0.59/eaKey Features
size
8 oz Mugs
Depth
3.5 in
Disposable Foodware Color
White with Gold
Flat/Top Diameter
2.5 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6934-WHG-CASE
Zoro #
G305392425
UPC #
810049100179
Country of Origin
China
Dimensions
size
8 oz Mugs
Depth
3.5 in
Flat/Top Diameter
2.5 in
Base Diameter
3 in
Details
color
White with Gold
Item
Drinkware
Disposable Foodware Color
White with Gold
Material
Plastic
Description
8 oz. White with Gold Edge Rim Round Plastic Coffee Mugs (120 Mugs)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.